DESCRIPTION

Gaggenau USA 400 series 29-5/8 in. Steam Microwave Oven with Bottom Door

GBS465610

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
10
Capacity
1.7 cu ft
Collection
400 series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/16 in
Height
17-15/16 in
Power Source
Electric
UL Listed
No
Volts
208/220/240V
Width
29-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY