DESCRIPTION

Gaggenau USA 3-Door Bottom Freezer Refrigerator with Integrated Ice Maker

GRY492701

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
83-3/4 in
Power Source
Electric
UL Listed
No
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY