35 in. Convection Pyrolytic Single Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #EB333611
35 in. Convection Pyrolytic Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 25, 30
- CSA Certified:
- Yes
- Capacity:
- 3.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-13/20 in
- ETL Listed:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 18-89/100 in
- Installation Type:
- Freestanding, Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 550
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 5860 W
- Width:
- 35 in