DESCRIPTION

Gaggenau USA 4.3 cf Wine Cooler in Stainless Steel

GRW404761

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
4.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/2 in
Energy Star Compliant
No
Height
34-1/8 in
Volts
115V
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY