400 Series 18-11/16 in. Warming Drawer in Stainless Steel

Part #GWS463710  |  Item #4846123  |  Manufacturer Part #WS463710

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 10

Capacity: 1 cu ft

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18-1/16 in

Height: 5-3/16 in

Installation Type: Wall Mount

Power Source: Electric

Volts: 120V

Width: 18-11/16 in