400 Series 24 in. Built-in Convection Warming Drawer in Stainless Steel

Part #GWS461710  |  Item #4329906  |  Manufacturer Part #WS461710

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 12

Application: Food and Beverage

Capacity: 0.7 cu ft

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knobs

Depth: 21-1/16 in

ETL Listed: No

GSA Approved: No

Height: 5-3/8 in

Installation Type: Undercounter

Interior Light: Yes

Material: Stainless Steel

Power Source: Electric

Temperature Range: 100 to 175 Deg F

UL Listed: No

Volts: 120V

Watts: 0.81

Weight: 55

Width: 24 in