30 in. 1.5 cu. ft. Combo Oven in Stainless Steel

You last purchased this on
 
Gaggenau USA

400 series 30 in. 1.5 cu. ft. Combo Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gaggenau USA

400 series 30 in. 1.5 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #GBS464610
  • Item #4329902
  • Manufacturer Part #BS464610
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Capacity:
1.5 cu ft
Collection:
400 series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-15/16 in
Door Style:
French Door
Height:
17-15/16 in
Interior Light:
No
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/220/240V
Width:
30 in