400 Series 30 in. 1.7 cu. ft. Single Oven in Stainless Steel

Part #GBS484611  |  Item #7175478  |  Manufacturer Part #BS484611

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Capacity: 1.7 cu ft

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Depth: 21 in

ETL Listed: Yes

Height: 17 in

Installation Type: Wall Mount

Interior Light: No

Maximum Capacity: 1.7 cu ft

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Width: 30 in