30 in. 4.5 cu. ft. Single Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #BO480613
400 Series 30 in. 4.5 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 25
- Capacity:
- 4.5 cu ft
- Collection:
- 400 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-7/16 in
- Door Style:
- Drop Down
- Height:
- 26-19/50 in
- Interior Light:
- Yes
- Maximum Capacity:
- 4.5 cu ft
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 30 in