400 Series 30 in. 4.5 cu. ft. Single Oven in Stainless Steel

Part #GBO480613  |  Item #8127611  |  Manufacturer Part #BO480613

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 25

Capacity: 4.5 cu ft

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 21-11/16 in

Door Style: Drop Down

ETL Listed: Yes

Energy Star Compliant: No

Height: 26-3/16 in

Interior Light: Yes

Maximum Capacity: 4.5 cu ft

Number Of Lights: 3

Power Source: Electric

Self Clean: Yes

Smart Home Compatibility: Amazon Alexa, Google, Home Connect

Smart Home Enabled: Yes

Temperature Range: 85 to 550 Deg F

UL Listed: No

Volts: 208/220/240V

Watts: 5.5

Width: 30 in

Wireless Communication: Wi-Fi