400 Series 600 CFM Blower for AI442720 Island Hood in Stainless Steel

Part #GAR400743  |  Item #7556542  |  Manufacturer Part #AR400743

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15, 2

Brand Model Compatibility: AI442720 Island Hood

CEC Compliant: For Sale in CA

CFM: 600

Coating: Zinc Plated

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-7/16 in

Duct Size: 6 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 3

GSA Approved: No

Height: 9-1/8 in

Material: Metal

Product Type: Blower

UL Listed: No

Volts: 120V

Watts: 200

Width: 13-1/8 in