400 Series 600 CFM Blower in Stainless Steel

Part #GAR400742  |  Item #7556536  |  Manufacturer Part #AR400742

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Kitchen

Brand Model Compatibility: 400 Series Ventilation Systems

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CFM: 600

Cable Length ft : 16 ft

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 16-3/4 in

Energy Star Compliant: No

GSA Approved: No

Height: 10-1/16 in

Indoor Outdoor: Indoor

Product Type: Blower

UL Listed: No

Volts: 120V

Watts: 210