400 Series 7-1/8 in. 1.2 cu. ft. 950 W Built-In Microwave in Stainless Steel

Part #GMW420620  |  Item #4850567  |  Manufacturer Part #MW420620

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.2 cu ft

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch

Cord Length: 48 in

Depth: 16-9/16 in

Energy Star Compliant: No

Height: 7-1/8 in

Interior Light: No

Material: Stainless Steel

Maximum Capacity: 1.2 cu ft

Microwave Type: Built-in

UL Listed: No

Volts: 120V

Watts: 950

Width: 23-7/8 in