400 Series Coffee System in Stainless Steel

Part #GCM470711  |  Item #7796891  |  Manufacturer Part #CM470711

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 10

Capacity: 2.4 L

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Cord Length: 3-1/4 ft

Depth: 21-5/32 in

Height: 17-59/64 in

High Pressure: 275

Material: Glass, Stainless Steel

NSF Certified: No

Power Source: Electric

Product Type: Coffee System

UL Listed: No

Volts: 120V

Watts: 1600

Width: 23-15/64 in