DESCRIPTION

Gaggenau USA Right Freezer Column

GRF463702

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
83-3/4 in
NSF Certified
No
Temperature Range
7 to 9 Deg C (-14 to 25 Deg F)
Type
Built In
Volts
120V
Watts
565
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY