Right Freezer Column in Stainless Steel

Part #GRF463702  |  Item #4329968  |  Manufacturer Part #RF463702

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 83-3/4 in

NSF Certified: No

Temperature Range: 7 to 9 Deg C (-14 to 25 Deg F)

Type: Built In

Volts: 120V

Watts: 565

Width: 24 in