2 Burner Induction Cooktop in Black
Vario 400 Series 2 Burner Induction Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Burner Type:
- Induction
- Collection:
- Vario 400 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Energy Star Compliant:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Number of Elements:
- 2
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3700 W
- Weight:
- 8 kg
- Width:
- 15 in