83-7/8 in. 12.2 cu. ft. Freezer in Panel Ready/Black
Vario 400 Series 83-7/8 in. 12.2 cu. ft. Freezer in Panel Ready/Black
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Vario 400 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready/Black
- Depth:
- 23-15/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 12.2 cu ft
- Height:
- 83-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Column
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-3/4 in