DESCRIPTION

Gaggenau USA Wine Cooler in Stainless Steel

GRW464761

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
No
Height
83-3/4 in
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY