Galaxie 74 x 44 in. Drop-In Bathtub with Side Drain in Biscuit

Part #HGAL7444ATOBIS  |  Item #4211487  |  Manufacturer Part #GAL7444ATO-BIS

$2,415.00 EACH

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in tub with side center drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

Bathtub Shape: Oval

Capacity: 80 gal

Collection: Galaxie

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 14-1/2 in

Drain Location: Side

Height: 18-1/2 in

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Overall Length: 74 in

Overall Width: 44 in

Shape: Oval

Size: 74 in x 44 in

Type: E19588018