Size XL Latex Disposable Gloves in Natural

You last purchased this on
 
Galaxy

Size XL Latex Disposable Gloves in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Galaxy

Size XL Latex Disposable Gloves in Natural

  • Fast #
  • Part #GLX192XL
  • Item #4441391
  • Manufacturer Part #GLX 192XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes 12 pairs of gloves
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Disposable:
Yes
Glove Size:
XL
Glove Type:
Messy Cleaning, Small Parts Assembling, Food Service, Disposable
Material:
Latex
Reusable:
No
Thickness:
18 mil