Single Handle Pressure Balancing Valve Trim in Lumicoat™ Stainless
Galeon™ Single Handle Pressure Balancing Valve Trim in Lumicoat™ Stainless
Frequently Purchased Together
Product Details
- Dial adjusts temperature - handle adjusts volume
- Order MultiChoice universal rough separately
- Dual-function pressure balance cartridge
- Solid brass forged body
- ADA compliant
- Stem extension kit RP77992 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
- Backed by Delta faucet's lifetime limited warranty
- Back-to-back installation capability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Galeon™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-22/25 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection:
- Universal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Trim
- Faucet Type:
- Tub and Shower Faucet
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Zinc
- Maximum Height:
- 6-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 1.7 lb
- Width:
- 6-5/8 in