Galpa Export Corp

220V Air Curtain with Remote

Part #GFM1212N2Y  |  Manufacturer Part #FM-1212N-2Y

Volts:

230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Height: 8-23/50 in

Length: 35-43/100 in

Phase: Single Phase

Product Type: Air Curtain

Volts: 230V

Watts: 260

Width: 9-3/50 in