DESCRIPTION

  • Adjustable 45° angle
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

6 in. Galvanized Adjustable 45 Degree Elbow

SHMA424U

Diameter:

SPECIFICATIONS

Diameter
6 in
Duct Shape
Round
Fitting Size 2
6 in
Gauge
24

Print

DOCUMENTS