Print

DESCRIPTION

  • Coating: Galvanized
  • Import
  • Material: carbon steel
  • Threaded

Galvanized Ready Cut Pipe

IGN36

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    IGND36 

    $51.69
    $36.45
    Call for Pricing Call us for price $51.69 $36.45
  • 3/4 in

    IGNF36 

    $63.46
    $44.74
    Call for Pricing Call us for price $63.46 $44.74
  • 1 in

    IGNG36 

    $80.15
    $56.51
    Call for Pricing Call us for price $80.15 $56.51
  • 1-1/4 in

    IGNH36 

    $108.64
    $76.60
    Call for Pricing Call us for price $108.64 $76.60
  • 1-1/2 in

    IGNJ36 

    $127.93
    $90.20
    Call for Pricing Call us for price $127.93 $90.20
  • 2 in

    IGNK36 

    $165.03
    $116.35
    Call for Pricing Call us for price $165.03 $116.35
  • 2-1/2 in

    IGNL36 

    $295.21
    $208.13
    Call for Pricing Call us for price $295.21 $208.13
  • 3 in

    IGNM36 

    $429.28
    $302.65
    Call for Pricing Call us for price $429.28 $302.65
  • 6 in

    IGNU36 

    $1,897.41
    $1,337.68
    Call for Pricing Call us for price $1,897.41 $1,337.68

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
36 in
Material
Carbon Steel
Origin
Global
Pipe Tubing Size
1/2 in