DESCRIPTION

Gamco Surface-Mounted Retractable Clothes Line

G7636

Material:

SPECIFICATIONS

ADA Compliant
No
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304

Starting at
Call for Pricing
  • QUANTITY