75 W 1-Light 11 in. Wall Sconce in Polished Nickel

You last purchased this on
 
Hudson Valley

Garden City 75 W 1-Light 11 in. Wall Sconce in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Garden City 75 W 1-Light 11 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #HUD8321PN
  • Item #4146529
  • Manufacturer Part #8321-PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Restoration style shapes the industrial socket holder and rings the machined details on the cast metal back plate
  • We wire garden city with an on/off switch, making it ideal for a bedside reading lamp or as a replacement fixture in historic homes that lack a separate wall switch
  • Garden City’s adjustable sconces embody the tradition of ingenious American design
  • Hi-Lo-off socket switch
  • Socket ring shade attachment
  • Requires Certification

Specifications

Collection:
Garden City
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
8-1/2 in
Dimmable:
Yes
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G9
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial, Lodge, Nautical, Rustic, Transitional
Material:
Brass, Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Width:
8 in