2LP PD Blower Low Pressure

You last purchased this on
 
Gardner Denver Machinery

Sutorbilt™ 2LP PD Blower Low Pressure

This product requires certification to purchase.
You last purchased this on
 
Gardner Denver Machinery

Sutorbilt™ 2LP PD Blower Low Pressure

  • Fast #
  • Part #GGAALDPA
  • Item #5086135
  • Manufacturer Part #GAALDPA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Factory warranty for 18 months
  • The Sutorbilt Legend blowers are widely used in wastewater treatment plants to generate air for aeration systems
  • Universal mounting for ease of installation
  • Horizontal blowers have the inlet and outlet top and bottom
  • The ability to run in either direction makes these blowers easy to adapt to most any requirement
  • The splash lubricated system keeps all parts running smooth from the oil in the sump
  • Dynamically balanced impellers are permanently fastened to the steel shafts
  • The units feature cast iron impellers and housing
  • Drive bearings are grease lubricated, and easily maintained with a zerk fitting at the drive end
  • These units feature anti-friction bearings
  • Requires Certification

Specifications

Application:
Commercial
CFM:
168 ft3/min
Collection:
Sutorbilt™
Configuration:
Horizontal Right
ETL Listed:
No
Fitting Type:
Straight
ISO:
ISO 9001
Material:
Cast Iron
Pressure - High:
7
Pressure - Maximum:
12 psi
Product Type:
Displacement Blower
Propeller Direction:
Clockwise/Counterclockwise
RPM:
5275
Temperature Range:
Up to 185 Deg F
Weight:
86 lb