DESCRIPTION

  • Commercial grade
  • Fast drying
  • Repairs cracks and joints up to 1" wide

Gardner-Gibson 10 oz. Crack and Joint Filler

G0569GA

Manufacturer Part #: 0569-GA

Size:

10 oz

SPECIFICATIONS

ASTM Specifications
ASTM C-834
Application
Blacktop Roads, Driveways, Expansion Joints, Pavement, Walkways
CARB OTC LEED Compliant
No
Color Finish
Black
Height
11-1/2 in
Maximum Temperature
100
NSF Certified
No
SCAQMD Compliant
No
Size
10 oz
Type
Sealants
UL Listed
No
Width
2 in

Print