DESCRIPTION

  • Dries faster than solvent based
  • Low odor, water clean-up
  • Weatherproofing protection
  • Use for repair of worn roofs
  • Seals above and below grade

Gardner-Gibson 4.75 gal Low Voc Fibered Asphalt Coating

G0405GA

Manufacturer Part #: 0405-GA

Size:

4.75 gal

SPECIFICATIONS

Application
Roof
Height
14-3/4 in
NSF Certified
No
Width
12 in

Print