1 gal Asphalt and Rubber Crack Filler in Black

You last purchased this on
 
Gardner-Gibson

Crack Stopper® 1 gal Asphalt and Rubber Crack Filler in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gardner-Gibson

Crack Stopper® 1 gal Asphalt and Rubber Crack Filler in Black

  • Fast #
  • Part #G0571GA
  • Item #7211361
  • Manufacturer Part #0571-GA
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent flexibility and elongation in all temperatures
  • Won't track in summer temperatures
  • Formulated to provide a long lasting repair which expands and contracts with your driveway surface
  • Non-shrink formula
  • Lasts 2 - 3 times longer
  • Fills cracks up to 3/4 in. wide
  • Requires Certification

Documents


Specifications

Application:
Crack Cleaner
CARB OTC LEED Compliant:
No
Collection:
Crack Stopper®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
6-1/4 in
Material:
Asphalt, Rubber
Material Type:
Elastomer
NSF Certified:
No
Product Type:
Crack Filler
Size:
1 gal
UL Listed:
No
Width:
6-1/4 in