10 oz. Standard Firestop Sealant in Red

You last purchased this on
 
Gardner-Gibson

Flame Stopper® 2000 10 oz. Standard Firestop Sealant in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gardner-Gibson

Flame Stopper® 2000 10 oz. Standard Firestop Sealant in Red

  • Fast #
  • Part #G3619561
  • Item #7211373
  • Manufacturer Part #3619-5-61
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Prevents spread of toxic fumes, smoke and fire
  • Dries to non-flexible compound and can be painted
  • For interior use
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-136, ASTM E-84
Application:
Drywall, Floor, Wall, Metal Pipes
CARB OTC LEED Compliant:
No
Collection:
Flame Stopper® 2000
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
Height:
11-1/2 in
Length:
2 in
Material:
Plastic
Material Type:
Acrylic Latex
NSF Certified:
No
Product Type:
Sealant
Size:
10 oz
UL Listed:
No
Weight:
1.3 lb
Width:
2 in