DESCRIPTION

  • Long lasting rubberized repair is specially formulated to penetrate deep into damaged areas and stop roof leaks instantly
  • Flexible, high performance sealant provides a superior watertight bond that will stop problem leaks

Gardner-Gibson Leak Stopper® 18 oz Sealant

G0316GA

Manufacturer Part #: 0316-GA

Size:

18 oz

SPECIFICATIONS

Application
Roof
Collection
Leak Stopper®
NSF Certified
No
Type
G0316GA
UL Listed
No
Width
2-7/10 in

Print