10 oz Sealant

You last purchased this on
 
Gardner-Gibson

Wet-R-Dri® 10 oz Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gardner-Gibson

Wet-R-Dri® 10 oz Sealant

  • Fast #
  • Part #G0379GA
  • Item #7211366
  • Manufacturer Part #0379-GA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use in wet or dry conditions to seal and stop leaks around flashings, skylights, vent pipes, chimneys, and valleys
  • Ideal for the repair of cracks, seams, and holes in all roofing materials
  • Heavy-duty, fibered repair mastic, designed to patch roof surfaces
  • Use for repair or new construction
  • Formulated for year round use
  • Excellent for use below grade in heavy-duty foundation water-proofing and damp-proofing
  • Requires Certification

Documents


Specifications

Application:
Roof
CARB OTC LEED Compliant:
No
Collection:
Wet-R-Dri®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2 in
Length:
11-1/2 in
Material:
Asphalt
NSF Certified:
No
Product Type:
Roof Patch
Size:
10 oz
Width:
2 in