DESCRIPTION

  • For use in wet or dry conditions
  • For use on vertical or horizontal surfaces
  • Ideal for flashings, skylights, vents and chimneys
  • Thick trowelable flashing grade
  • Stops leaks

Gardner-Gibson Wet-R-Dri® 4.75 gal Roof Cement

G7345GA

Manufacturer Part #: 7345-GA

Size:

4.75 gal

SPECIFICATIONS

Collection
Wet-R-Dri®
Height
14-3/4 in
NSF Certified
No
Type
Sealants
UL Listed
No
Width
12 in

Print