DESCRIPTION

Garland 4 lbs. Solid Head Rawhide Hammer

G41004

Weight:

4

SPECIFICATIONS

Handle Material
Wood
Length
5-3/8 in
Weight
4

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.