• Cart

DESCRIPTION

Garlock Blue-Gard®3200 1/16 in. 700# Fiber Full Face Gasket

G3200FFG150116

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B16.21, ASME B16.47, ASME B16.5
ASTM Specifications
ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
CARB OTC LEED Compliant
No
Collection
Blue-Gard®3200
Color Finish
Off White
Diameter
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Fiber
Maximum Pressure
1200 psig
Maximum Temperature
700
NSF Certified
No
Thickness
1/16 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY