DESCRIPTION

  • Continuous maximum temperature: 400° F
  • Media: water, refrigerants, oils, and fuels
  • Minimum temperature: -100° F
  • Minimum temperature: -450° F
  • Ring gasket

Garlock 1/4 in. 800 psi Thick Ring Gasket

G361233

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM F-104
Color Finish
Blue
Inside Diameter
3 in
Material
Plastic
Material Type
PTFE
Maximum Pressure
800 psi
Maximum Temperature
500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS