1 x 1/8 in. EPDM 250 psi Full Face Gasket

Part #G8314EFFGAG  |  Item #1333023

Call for Pricing EACH

Inside Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Pressure class 150#
  • Premium grade
  • Incompressible - can be deformed, depending on durometer and cross section, but can never be reduced in volume
  • Extensible - can be assembled over a projection or shoulder and snap tightly within a groove
  • Highly impermeable - can serve as a tight barrier against the passage of gases or liquids
  • Elastic - little flange pressure required to effect intimate contact with gasket, allowing it to move with the flange surfaces, always maintaining a seal
  • This high performance gasket material resists weathering, ozone and UV exposure

Specifications

ASME Specifications: [ASME B16.21, ASME B16.47, ASME B16.5]

ASTM Specifications: [ASTM D-149, ASTM D-395B, ASTM D-412, ASTM D-2000, ASTM F-586]

Coating: Black

Color Finish: Black

Fitting Type: Gasket

Inside Diameter: 1 in

Material: Rubber

Material Type: EPDM

Maximum Pressure: 250 psi

Maximum Temperature: 300

Minimum Temperature: -40

Outside Diameter: 4-1/4 in

Thickness: 1/8 in