• Cart

DESCRIPTION

Garlock Blue-Gard® 150# Ring Gasket

G3700RGA

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-104, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-586
CARB OTC LEED Compliant
No
Collection
Blue-Gard®
Color Finish
Light Grey
Diameter
2 in
GSA Approved
No
IAPMO Listed
No
Material
Aramid Fiber, Rubber
Material Type
EPDM
Maximum Pressure
1200 psi
Maximum Temperature
700
NSF Certified
No
Pressure Class
150#
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY