16 x 10 in. Model C End Seal

Part #PMCES1016  |  Item #2150030

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick and easy installation

Specifications

Fits Pipe Size: 10 in - 16 in

Length: 16 in

Material: Rubber

Material Type: EPDM

Maximum Temperature: 250

Product Type: End Seal

Thickness: 1/8 in