DESCRIPTION

Garlock 3/4 in. 600 psi 316 Stainless Steel Spiral Gasket with Graphite

SWG3466G

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B16.5
Diameter
2 in
Material
Graphite, Stainless Steel
Material Type
316
Maximum Pressure
600 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY