DESCRIPTION

300# Graph Spiral Gasket

SWG3006G

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B16.5
Diameter
1 in
Material
Graphite, Stainless Steel
Material Type
316
Maximum Pressure
300 psi

Starting at
Call for Pricing
  • QUANTITY