4 x 1/8 in. 1200 psi Non-Asbestos Ring Gasket
Style IFG-5500 4 x 1/8 in. 1200 psi Non-Asbestos Ring Gasket
Frequently Purchased Together
Product Details
- Maximum PxT 1/8: 275,000 (°F x PSIG)
- Seals effectively during thermal cycling
- Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability. Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C) and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
- Chemically resistant
- Fire safe-withstood API and FITT fire tests
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-104
- Collection:
- Style IFG-5500
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 4-1/2 in
- Diameter - Outside:
- 6-7/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 800
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Diameter:
- 4 in
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Product Type:
- Ring
- Thickness:
- 0.125 in