10 x 1/8 in. Ring Gasket

You last purchased this on
 
Garlock

Style IFG-5500 10 x 1/8 in. Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Style IFG-5500 10 x 1/8 in. Ring Gasket

  • Fast #
  • Part #G5500RG150A10
  • Item #1564513
  • Manufacturer Part #37555-1110
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
  • Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability.
  • Requires Certification

Specifications

ASME:
ASME B16.5
CARB OTC LEED Compliant:
No
Collection:
Style IFG-5500
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Inside 1:
10-3/4 in
Diameter - Outside:
13-3/8 in
End Connection 1:
Gasket
End Connections:
Gasket
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Fiber, Rubber
Material Type:
Nitrile
Maximum Temperature:
800
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Domestic
Pipe Diameter:
10 in
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Product Type:
Ring
Thickness:
0.125 in
UL Listed:
No