Garlock 5500 3 x 1/16 in. Fiber and Nitrile Ring Gasket
Part #G5500RG150116M | Item #1564538 | Manufacturer Part #8723-2147
Inside Diameter:
How to get it:
Product Details
- Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability.
- Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
Documents
Specifications
ASME Specifications: ASME B16.5
CARB OTC LEED Compliant: No
Collection: Garlock 5500
Color Finish: Grey
Color Finish Category: Greys
End Connection 1: Gasket
End Connections: Gasket
Fitting Type: Gasket
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 3-1/2 in
Material: Fiber, Rubber
Material Type: Nitrile
Maximum Pressure: 1200 psi
Maximum Temperature: 800
Minimum Temperature: -100
NSF Certified: No
Origin: Domestic
Outside Diameter: 5-3/8 in
Pipe Diameter: 3 in
Pressure Class: 150#
Product Type: Ring
Thickness: 0.063 in
UL Listed: No
Entire Collection
-
Call for Pricing
-
Call for Pricing