Garlock

5500 Series 16 x 0.125 in. 150# Ring Gasket

Part #G5500RG150A16OD  |  Manufacturer Part #5500RG150 16

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149]

Application: [Water, Oil]

CARB OTC LEED Compliant: No

Clean Bagged: No

Collection: 5500 Series

Color Finish: Grey

Color Finish Category: Greys

FM Approved: No

Fitting Size 1: 16 in

GSA Approved: No

IAPMO Listed: No

Material: [Fiber, Rubber]

Material Type: Nitrile

Maximum Pressure: 1200 psi

Maximum Temperature: 800

Minimum Temperature: -100

NSF Certified: No

Pressure Class: 150#

Thickness: 0.125 in

UL Listed: No