DESCRIPTION

Garlock 6 in. 300 psi 316 Stainless Steel Long Radius Spiral Gasket with Graphite

SWG300GIOGU

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B16.5
Diameter
6 in
Material
Graphite, Stainless Steel
Material Type
316
Maximum Pressure
300 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY