Garlock

Blue-Gard® 1 x 1/8 in. 700# Fiber Full Face Gasket

Part #G3400FF150AL

Inside Diameter:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME B16.21, ASME B16.5, ASME B16.47]

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B]

CARB OTC LEED Compliant: No

Collection: Blue-Gard®

Color Finish: [Grey, Black]

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1 in

Material: Fiber

Maximum Pressure: 1200 psig

Maximum Temperature: 700

NSF Certified: No

Thickness: 1/8 in

UL Listed: No