2-1/2 x 1/8 in. 700# Ring Gasket

You last purchased this on
 
Garlock

Blue-Gard® 3400 2-1/2 x 1/8 in. 700# Ring Gasket

This product requires certification to purchase.
You last purchased this on
 
Garlock

Blue-Gard® 3400 2-1/2 x 1/8 in. 700# Ring Gasket

  • Fast #
  • Part #MMRG3400RG150AL
  • Item #1332911
  • Manufacturer Part #37704-1194
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.5, ASME B16.47
ASTM:
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
CARB OTC LEED Compliant:
No
Collection:
Blue-Gard® 3400
Color Finish Name:
Grey, Black
Diameter - Inside 1:
2-22/25 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Maximum Temperature:
700
NSF Certified:
No
Pressure - Maximum:
1200 psig
Thickness:
1/8 in
UL Listed:
No